Menu Search
ABB INSTALLATION PRODUCTS #TC142

Thomas and BettsĀ® Cable Tie Mounting Non-Adhesive Nylon

SKU # 78621082273 Manufacturer Series: Ty-RapĀ®
RoHS Compliant
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Nylon
Back/​Mtg Type: Non-Adhesive
Tie Width Max: 0.3 in.
Base Length: 0.92
Base Width: 0.56
Package Quantity: 500