Menu Search
ABB INSTALLATION PRODUCTS #TC823-TB

Thomas and BettsĀ® Cable Tie Mounting Prong, 1/4 in.

SKU # 78621082634
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Back/​Mtg Type: Prong, 1/4 in.
Tie Width Max: 0.19 in.
Base Length: 0.62
Base Width: 0.43
Package Quantity: 1000

Cable Tie Mounts: Base Type - Cable Tie Mounting; Tie Entry - 2-Way; Back/Mtg Type - Prong, 1/4"; Tie Width Max - in - 0.19; Base Length - 0.62; Base Width - 0.43; Package Quantity - 1000