Menu Search
ABB INSTALLATION PRODUCTS #TC342A

Ty-Rap® Mount, Cable Ties; Nylon; Natural; 1.13 x 1.13 in.; Adhesive Tape

SKU # 78621082313
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Back/​Mtg Type: Pressure-sensitive Adhesive Tape
Package Quantity: 1000
Base Type: Cable Tie Mounting
Material: Nylon 6.6
Material Color: Natural
Tie Width Max: 0.19 in.
Base Length: 1.13 in.
Base Width: 1.13 in.

Additional Info: Temperature Rating: 32° to 120°F (0° to 48°C)