Menu Search
PANDUIT #TM3S10-C69

Mount, Cable Tie; FR Nylon; 2-Way; Natural; LxW: 0.86 x 0.61 in.; 100 Pk

SKU # 07498351834
RoHS Compliant
Back/​Mtg Type: #10 (M5) Screw
Base Length: 0.86 in. (21.9mm)
Tie Width Max: 0.3 in.
Base Width: 0.61 in. (15.5mm)
Package Quantity: 100
For Use With: Miniature, Intermediate, Standard, and Light-Heavy Cross-section
Base Type: Cable Tie Mounting
Tie Entry: 2-Way
Material: Nylon 6.6, Flame-Retardant
Material Color: Natural