Menu Search
PANDUIT #HLM-15R2

Tak-Ty Tie, Cable; Hook and Loop Strip; 180 in. Long; Red

SKU # 07498362695
Color: Red
Cable Tie Type: Hook and Loop Strip Tie
Mounting Hole: None
Width: 0.33 in.
Length: 180 in.
Tensile Strength: 18 lb.
Package Quantity: 1