Menu Search
ABB INSTALLATION PRODUCTS #L-8-120-9-C

Thomas and Betts® Tie, Cable; Nylon; 120 lb.; Natural; 8 in. Long

SKU # 72849491750 Manufacturer Series: 120
Color: Natural
Length: 8 in.
Tie Material: Nylon, Standard
Bundle Diameter - nominal: 2.00 in
Bundle Diameter: 2 in. (51mm)
Type: Cable Tie
Clip: Self-Locking
Width: 0.3 in.
Clip Material: Nylon
Tensile Strength: 120 lb.
Package Quantity: 100