Menu Search
ABB INSTALLATION PRODUCTS #TY527M

Ty-Rap® Tie, Cable; Nylon; 120 lb.; Natural; 3.5 in. Bundle Dia.

SKU # 78621080511
View more versions of this product
Bundle Diameter: 3.5 in. (88.9mm)
Length: 13.4 in.
Bundle Diameter - nominal: 3.5 in. (88.9mm)
Package Quantity: 50
Type: Cable Tie
Clip: Locking
Width: 0.27 in.
Tie Material: Nylon 6.6
Clip Material: Stainless Steel Barb
Color: Natural
Tensile Strength: 120 lb.

Additional Info: Indoor only