Menu Search
ABB INSTALLATION PRODUCTS #L-8-40-0-C

Thomas and BettsĀ® Tie, Cable; Nylon; 40 lb.; Black; 8.5 in. Long

SKU # 72849491820 Manufacturer Series: 40
Type: Cable Tie
Clip: Self-Locking
Length: 8.5 in.
Width: 0.13 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: Black
Bundle Diameter - nominal: 2.00 in
Bundle Diameter: 2 in. (51mm)
Tensile Strength: 40 lb.
Package Quantity: 100