Menu Search
ABB INSTALLATION PRODUCTS #TY25MX-100

Thomas and Betts Tie, Cable; Nylon; 50 lb.; Black; 7.31 in. Long

SKU # 78621065243 Manufacturer Series: Ty-RapĀ®
Type: Cable Tie
Clip: Self-Locking
Length: 7.31 in.
Width: 0.18 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Stainless Steel
Color: Black
Bundle Diameter - nominal: 1.50 in
Bundle Diameter: 1.75 in. (44mm)
Tensile Strength: 50 lb.
Package Quantity: 100