The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
ABB INSTALLATION PRODUCTS #TY253M100

Ty-Rap® Tie, Cable; Nylon; 50 lb.; Natural; 3 in. Bundle Dia.

SKU # 78621083028
View more versions of this product
Bundle Diameter: 3 in. (76.2mm)
Length: 11.6 in.
Bundle Diameter - nominal: 3 in. (76.2mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Width: 0.187 in.
Tie Material: Nylon 6.6
Clip Material: Stainless Steel Barb
Color: Natural
Tensile Strength: 50 lb.

Additional Info: Indoor only