Menu Search
ABB INSTALLATION PRODUCTS #TY234M-9

Ty-Rap® Tie, Cable; Nylon; UV-resistant; 18 lb.; 4 in. Bundle Dia.; MS Natural

SKU # 78621059338

Compare

Maximum number of products selected.
View more versions of this product
Color: MS Natural
Bundle Diameter: 4 in. (101.6mm)
Length: 14 in.
Bundle Diameter - nominal: 4 in. (101.6mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Width: 0.091 in.
Tie Material: Nylon 6.6, UV-resistant
Clip Material: Stainless Steel Barb
Tensile Strength: 18 lb.