Menu Search
ABB INSTALLATION PRODUCTS #TY26M-9

Ty-Rap® Tie, Cable; Nylon; UV-resistant; 30 lb.; 3 in. Bundle Dia.; MS Natural

SKU # 78621090488
RoHS Compliant
Bundle Diameter: 3 in. (76.2mm)
Color: MS Natural
Length: 11.1 in.
Bundle Diameter - nominal: 3 in. (76.2mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Width: 0.14 in.
Tie Material: Nylon 6.6, UV-resistant
Clip Material: Stainless Steel Barb
Tensile Strength: 30 lb.