Menu Search
PANDUIT #IT9115-C0

Belt-Ty Tie, Cable; Nylon; 124 lb.; UV Black; 15.3 in. Long

SKU # 07498351828
RoHS Compliant
Type: Cable Tie
Clip: In-line Locking
Length: 15.3 in.
Width: 0.35 in.
Tie Material: Nylon, Weather-Resistant
Clip Material: Nylon
Color: UV Black
Bundle Diameter - nominal: 0.33 in
Bundle Diameter: 4.53 in. (115mm)
Tensile Strength: 124 lb.
Package Quantity: 100

Additional Info: Operating Temperature: 85 deg C (185 deg F)