Menu Search
PANDUIT #PLT2I-M4Y

Pan-Ty® Tie, Cable; Nylon; 40 lb.; 2 in. Bundle Dia.; Yellow

SKU # 07498344415 Manufacturer Series: PLT I Type
RoHS Compliant
View more versions of this product
Color: Yellow
Bundle Diameter: 2 in. (50.8mm)
Length: 7.4 in.
Bundle Diameter - nominal: 2 in.
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Width: 0.14 in.
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 40 lb.