Menu Search
PANDUIT #PLT1.5I-C1

Pan-Ty® Tie, Cable; Nylon; 40 lb.; 1.5 in. Bundle Dia.; Brown

SKU # 07498354733 Manufacturer Series: PLT I Type
RoHS Compliant
View more versions of this product
Bundle Diameter: 1.5 in. (38.1mm)
Color: Brown
Length: 5.6 in.
Bundle Diameter - nominal: 1.5 in.
Package Quantity: 100
Type: Cable Tie
Clip: Locking
Width: 0.14 in.
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 40 lb.