Menu Search
PANDUIT #PLT1.5I-C2

Pan-Ty® Tie, Cable; Nylon; 40 lb.; 1.5 in. Bundle Dia.; Red

SKU # 07498354734 Manufacturer Series: PLT I Type
RoHS Compliant
Color: Red
Bundle Diameter: 1.5 in. (38.1mm)
Length: 5.6 in.
Bundle Diameter - nominal: 1.5 in.
Package Quantity: 100
Type: Cable Tie
Clip: Locking
Width: 0.14 in.
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 40 lb.