Menu Search
PANDUIT #PLT4I-M6

Pan-Ty® Tie, Cable; Nylon; 40 lb.; 4 in. Bundle Dia.; Blue

SKU # 07498356589 Manufacturer Series: PLT I Type
RoHS Compliant
Color: Blue
Bundle Diameter: 4 in. (101.6mm)
Length: 14.5 in.
Bundle Diameter - nominal: 4 in.
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Width: 0.14 in.
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 40 lb.