The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
PANDUIT #PLT4S-M10

Pan-Ty® Tie, Cable; Nylon; 50 lb.; 4 in. Bundle Dia.; White

SKU # 07498356615 Manufacturer Series: S Type
RoHS Compliant
View more versions of this product
Color: White
Bundle Diameter: 4 in. (101.6mm)
Length: 14.5 in.
Bundle Diameter - nominal: 4 in. (101.6mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Tie Material: Nylon 6.6
Clip Material: Nylon 6.6
Tensile Strength: 50 lb.

Additional Info: Temperature: 185°F (85°C)