The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
PANDUIT #SC8-50-S10-C

StrongHold™ Tie, Cable; Nylon; Black; 50 lb.; 7.78 in. Long

SKU # 61305625832
RoHS Compliant
Type: Cable Tie
Clip: Locking
Length: 7.78 in.
Tie Material: Nylon
Color: Black
Bundle Diameter: 1.85 in. (46.99mm)
Tensile Strength: 50 lb.
Package Quantity: 100

Operating Temp: -40° to +85°C. UL Listed; Plenum Rated AH-2 for indoor use