Menu Search
PANDUIT #PLT4S-M0

Pan-Ty® Tie, Cable; Nylon; Weather-resistant; 50 lb.; 4 in. Bundle Dia.; Black

SKU # 07498354094 Manufacturer Series: S Type
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Bundle Diameter: 4 in. (102mm)
Length: 14.5 in.
Bundle Diameter - nominal: 4 in. (102mm)
Package Quantity: 1000
Type: Cable Tie
Clip: Locking
Width: 0.19 in.
Tie Material: Nylon 6.6, Weather-resistant
Clip Material: Nylon 6.6, Weather-resistant
Color: Black
Tensile Strength: 50 lb.