Menu Search
PANDUIT #MSC4W50T15-L6

Pan-Steel Tie, Cable; Stainless Steel; 500 lb.; Black; 18 in. Long

SKU # 07498344677 Manufacturer Series: MSC
RoHS Compliant
Type: Cable Tie
Clip: Fold Over Lock
Length: 18 in.
Width: 0.5 in.
Tie Material: Nylon 11 Coated 316 Stainless Steel
Clip Material: Nylon 11 Coated 316 Stainless Steel
Color: Black
Bundle Diameter - nominal: 1.00 in.
Bundle Diameter: 4 in. (102mm)
Tensile Strength: 500 lb.
Package Quantity: 50