Menu Search
PANDUIT #MLT6SH-LP316

Pan-Steel Tie, Cable; Stainless Steel; 900 lb; 23.4 in. long; Max. dia.: 6 in.

SKU # 07498344616
Length: 23.4 in.
Bundle Diameter - nominal: 6.00 in
Bundle Diameter: 6 in. (152mm)
Type: Cable Tie
Clip: Self-Locking
Width: 0.63 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Tensile Strength: 900 lb.
Package Quantity: 50

Additional Info: Material Specification: Type 316 Stainless Steel