Menu Search
PANDUIT #MLT8SH-LP316

Pan-Steel Tie, Cable; Stainless Steel; 900 lb; 29.7 in. long; Max. dia.: 8 in.

SKU # 07498344617
View more versions of this product
Length: 29.7 in.
Bundle Diameter - nominal: 8.00 in
Bundle Diameter: 8 in. (203mm)
Type: Cable Tie
Clip: Self-Locking
Width: 0.63 in.
Tie Material: Stainless Steel
Clip Material: Stainless Steel
Tensile Strength: 900 lb.
Package Quantity: 50

Additional Info: Material Specification: Type 316 Stainless Steel