Menu Search
Cable and Wire Management Cable Ties Standard Cable Ties Pan-Ty® Tie, Cable; TEFZEL; 50 lb.; Aqua

PANDUIT

Pan-Ty® Tie, Cable; TEFZEL; 50 lb.; Aqua

(6 Product Options) Manufacturer Series: PLT S Type
  • Type: Cable Tie
  • Clip: Locking
  • Width: 0.19 in.
  • Tie Material: TEFZEL
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: Cable Tie
Clip: Locking
Width: 0.19 in.
Tie Material: TEFZEL
Clip Material: Tefzel
Color: Aqua
Tensile Strength: 50 lb.