Menu Search
CANSTRUT #AUF606LHB9024

Horizontal Bend 6-in W 90-deg

SKU # 62649071213
Type: Horizontal Bend
Tray Type: Cable Ladder Tray
Material: Aluminum
Siderail Height - nominal: 6 in.
Width: 6 in.
Angle: 90 Degree
Radius: 24-in Radius
Rung Spacing: 9.00 in
Siderail Style: U-Beam