Menu Search
CANSTRUT #AHF612LVO9024

Vertically Outside Bend, 12 in. W, 90°, 24 in. Radius

SKU # 62649040401
RoHS Compliant
Type: Vertically Outside Bend
Tray Type: Cable Ladder Tray
Material: Aluminum
Siderail Height - nominal: 6 in.
Width: 12 in.
Angle: 90 Degree
Radius: 24 in. Radius
Siderail Style: H-Beam