Menu Search
NVENT HOFFMAN #CT66DEIC45SS

Cable Tray Divider Elbow, 45°, 18 ga Stainless Steel

SKU # 78351016141 Manufacturer Series: F23
RoHS Compliant
Type: Inside Cover Cable Tray Divider Elbow
Material: 18 ga Stainless Steel
Finish: Smooth Brushed
Angle: 45 Degree
Overall Height: 5.13 in.

Used to divide a 45-degree elbow into two sections.