Menu Search
NVENT HOFFMAN #CT33DEIC90SS

Cable Tray Divider Elbow, 90°, 18 ga Stainless Steel

SKU # 78351016124 Manufacturer Series: F23
RoHS Compliant
Type: Inside Cover Cable Tray Divider Elbow
Material: 18 ga Stainless Steel
Finish: Smooth Brushed
Angle: 90 Degree
Overall Height: 2.13 in.

Used to divide a 90-degree elbow into two sections.