Menu Search
NVENT HOFFMAN #CT22VSS

Cable Tray Elbow, 2 in. W, 0° to 90°, Clean Cable Tray

SKU # 78351017831 Manufacturer Series: F23
RoHS Compliant
Type: Variable Angle Tray Elbow
Tray Type: Clean Cable Tray
Material: 18 ga Stainless Steel
Finish: Smooth Brushed
Siderail Height - nominal: 2 in.
Width: 2 in.
Angle: 0° to 90°
Overall Height: 6.31 in.

Adjustable from 0 to 90 degrees. Simplifies and saves field integration and installation time.