Menu Search
NVENT HOFFMAN #CT33PEFC45SS

Cable Tray Elbow, 3 in. W, 45°, 18 ga Stainless Steel

SKU # 78351016562 Manufacturer Series: F23
RoHS Compliant
Type: Top Cover Perforated Cable Tray Elbow
Material: 18 ga Stainless Steel
Finish: Smooth Brushed
Siderail Height - nominal: 3 in.
Width: 3 in.
Angle: 45 Degree

Used wherever a 45-degree transition is required.