Menu Search
NVENT HOFFMAN #CTS44EFCNT90SS

Cable Tray Elbow, 4 in. W, 90°, Clean Cable Tray, 4 in.

SKU # 78351017777 Manufacturer Series: F23
RoHS Compliant
Type: Top Cover Sloped Inward Tray Elbow
Tray Type: Clean Cable Tray
Material: 18 ga Stainless Steel
Finish: Smooth Brushed
Siderail Height - nominal: 4 in.
Width: 4 in.
Angle: 90 Degree
Overall Height: 9 in.

Used wherever a 90-degree transition is required.