Menu Search
PERFECT LINE #SHF312LVO9024

Vertical Outside Bend 12-in. W 90-deg

SKU # 78505504469
Type: Vertical Outside Bend
Finish: Hot Dip Galvanized
Siderail Height - nominal: 3.6 in.
Width: 12 in.
Angle: 90 Degree
Radius: 24.0-in. Radius