The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
LEGRAND - CABLOFIL #FTCVI9050/200BL

Tray Cover, 18 ga Steel, Cable Tray, Straight

SKU # 80038824310 Manufacturer Series: Fiber Trough, V-Trough
Type: Tray Cover
Tray Type: Cable Tray
Angle: Straight
Width: 8 in.
Material: 18 Gauge Steel
Finish: Black

High strength steel components to provide the strength and durability required to manage cabling requirements in the most demanding environments.