Menu Search
LEGRAND - CABLOFIL #FTCVO9050/200BL

Tray Cover, 18 ga Steel, Cable Tray, Straight

SKU # 80038824331 Manufacturer Series: Fiber Trough, V-Trough
Type: Tray Cover
Tray Type: Cable Tray
Angle: Straight
Width: 8 in.
Material: 18 Gauge Steel
Finish: Black

High strength steel components to provide the strength and durability required to manage cabling requirements in the most demanding environments.