Menu Search
NVENT HOFFMAN #CT22CPSS

Closure Plate, 2 in. L x 2 in. W, Stainless Steel

SKU # 78351015808 Manufacturer Series: F23
RoHS Compliant
Type: Closure Plate
Tray Type: Cable Tray
Width: 2 in.
Length: 2 in.
Material: Stainless Steel

Closure Plate closes the end of a wireway section or run.