Menu Search
NVENT HOFFMAN #CTS33CPRSS

Closure Plate, 3 in. L x 3 in. W, Stainless Steel

SKU # 78351016615 Manufacturer Series: F23
RoHS Compliant
Type: Sloped Right Closure Plate
Tray Type: Cable Tray
Width: 3 in.
Length: 3 in.
Material: Stainless Steel

Closure Plate closes the end of a wireway section or run.