Menu Search
NVENT HOFFMAN #CTS4433RLSS

Cable Tray Reducer, Sloped Left, 4 in. H x 4 in. W

SKU # 78351015801 Manufacturer Series: F23
RoHS Compliant
Type: Cable Tray Reducer
Construction Style: Sloped Left
Size: HxW: 4 x 4 in.
Material: Stainless Steel

Used to reduce to a smaller size cable tray. Available with 20-degree slope in some sizes (right slope shown).