Menu Search
NVENT HOFFMAN #CT6633RSS

Cable Tray Reducer, Standard, 6 in. H x 6 in. W

SKU # 78351015832 Manufacturer Series: F23
RoHS Compliant
Type: Cable Tray Reducer
Construction Style: Standard
Size: HxW: 6 x 6 in.
Material: Stainless Steel

Used to reduce to a smaller size cable tray. Available with 20-degree slope in some sizes (right slope shown).