Menu Search
NVENT HOFFMAN #LWASK18G

Wall Angle Support Kit, 20 in. L x 18 in. W x 18.38 in. H

SKU # 78351010123 Manufacturer Series: Series DCR
RoHS Compliant
Type: Wall Angle Support Kit
Size: LxWxH: 20 x 18 x 18.38 in.
Material: 10 Gauge Steel
Finish: Gray

Supports ladder rack from wall or other flat surface. Made of 2-in. x 2-in. 10 gauge steel angle with painted or plated finish. Includes two J-bolts, nuts and screws.

Additional Info: Includes: (2) J Bolts, Nuts and Screws