Menu Search
CANSTRUT #AH1418L12-3

Tray, Cable, Ladder Bottom, 3m Length x 18 in. Width

SKU # 62649053435 Manufacturer Series: Series 1
RoHS Compliant
Type: Cable Tray
Bottom Type: Ladder
Material: Aluminum
Siderail Height - nominal: 4 in.
Width: 18 in.
Length: 3m
Rung Spacing: 9-in. R.S.
Siderail Style: H-Beam
Load: 60 lb. / ft. - 12 ft. Span

Additional Info: Nema Class 12A, 8C