Menu Search
NVENT HOFFMAN #QTP4X22BLK

Wire Mesh Cable Tray System, 120 in. L x 22 in. W, Steel

SKU # 78351021416 Manufacturer Series: Series DQT
RoHS Compliant
Type: Wire Mesh Cable Tray Straight Section
Material: Steel
Finish: Black Powder Coated
Width: 22 in.
Length: 120 in.
Overall Height: 4 in.
Load: 116 lb./ft.

The Quick Tray Pro cable tray routes cables through unused space while keeping them accessible for easy maintenance. Combine components to configure a system that meets application requirements.