Menu Search
ABB INSTALLATION PRODUCTS #AB228HDGC

Thomas and Betts Angular Bracket, 45 Deg, 4 Holes, 4-7/8 in. L x 1-5/8 in. W x 5-1/4 in. H, Steel

SKU # 78621010477
RoHS Compliant
Fitting Type: Channel Open Corner Angle
Bend Degree: 45
Number of Holes: 4
Dimensions: LxWxH: 4-7/8 x 1-5/8 x 5-1/4 in.
Material: Steel
Finish: Hot Dip Galvanized

Channel Angular Fittings: Fitting Type - Channel Open Corner Angle; Bend Degree - 45; Number of Holes - 4; Dimensions - in - 4-7/8 in. L x 1-5/8 in. W x 5-1/4 in. H; Material - Steel; Finish - Hot-Dip Galvanized; Additional Information - Bolt Hole Diameter: 9/16 in., Thickness: 2.5 mil

Additional Info: Bolt Hole Diameter: 9/16 in., Thickness: 2.5 mil