Menu Search
ABB INSTALLATION PRODUCTS #S249-38HDG

Thomas and BettsĀ® Bracket, Mounting, 38.50 in. L x 11.50 in. H

SKU # 78621056176 Manufacturer Series: S249

Compare

Maximum number of products selected.
Bracket Type: Single Channel
Mounting Holes - vertical: 2
Height: 11.5 in.
Length: 38.5 in.
Load: 1500 lb.
Material: Carbon Steel
Finish: Hot Dip Galvanized

Additional Info: Width: 1-5/8 in.