Menu Search
SASCO TUBES & ROLL FORMING #S158CS-G

Channel Closure Strip Steel

SKU # 62596552603
Fitting Type: Channel Closure Strip
Material: Steel
Finish: Galvanized
Width: 1-5/8 in.
Length: 10 ft.
Installation: Snap-In

Channel Closure Strips: Fitting Type - Channel Closure Strip; Material - Steel; Finish - Galvanized; Channel Width - in - 1-5/8; Installation - Snap-In; Length - ft - 10