Menu Search
ABB INSTALLATION PRODUCTS #AB219HDGC

Thomas and BettsĀ® Channel Corner Plate Hot-Dip Galvanized Steel

SKU # 78621056449 Manufacturer Series: 200
Fitting Type: Channel Corner Plate
Holes: 3
Length: 3-1/2 in.
Width: 3-1/2 in.
Material: Steel
Finish: Hot Dip Galvanized