Menu Search
ABB INSTALLATION PRODUCTS #AB253HDGC

Thomas and BettsĀ® Channel Cross Plate Hot-Dip Galvanized Steel

SKU # 78621056158
Fitting Type: Channel Cross Plate
Holes: 5
Length: 5-3/8 in.
Width: 5-3/8 in.
Material: Steel
Finish: Hot Dip Galvanized