Menu Search
ABB INSTALLATION PRODUCTS #X208HDG

Superstrut® Splice Plate, 5 Holes, 9-1/8 in. L x 1-5/8 in. W, Steel

SKU # 61601310671
RoHS Compliant
Fitting Type: Channel Splice Plate
Holes: 5
Length: 9-1/8 in.
Width: 1-5/8 in.
Material: Steel
Finish: Hot Dip Galvanized