Menu Search
SASCO TUBES & ROLL FORMING #S121P-HG

Channel Cross Plate Hot-Dip Galvanized

SKU # 62596553115
Fitting Type: Channel Cross Plate
Holes: 5
Length: 5-3/8 in.
Width: 5-3/8 in.
Finish: Hot Dip Galvanized

Channel Flat Plate Fittings: Fitting Type - Channel Cross Plate; Holes - 5; Length - in - 5-3/8; Width - in - 5-3/8; Finish - Hot-Dip Galvanized