Menu Search
ABB INSTALLATION PRODUCTS #AB866

Thomas and BettsĀ® Wiring Stud Nut, 1-1/8 in., Steel, Gold Galv

SKU # 61601313335 Manufacturer Series: 800
Type: Wiring Stud Nut
Size: 1-1/8 in.
Material: Steel
Finish: Gold Galvanized

Channel Nuts: Type - Wiring Stud Nut; Size - in - 1-1/8; Material - Steel; Finish - Gold Galv; Additional Information - 1/2 in. Pipe Thread; Manufacturer Series - 800

Additional Info: 1/2 in. Pipe Thread