Menu Search
NVENT CADDY #SPRA0037EG

Channel Spring Nut, Regular 3/8 inch Steel

SKU # 78285634062 Manufacturer Series: SPRA
Type: Channel Spring Nut, Regular
Size: 3/8 in.
Channel Depth: 1-3/8 to 1-5/8 in.
Material: Steel
Finish: Electro-Plated